Shop All Idler Sprockets
Zoro Select
Adjustable Tensioner, 5 in Arm
Mfr # 20-IDL-BRAK
Zoro # G310984769
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprocket Material Cast Iron
- Material Cast Iron
- Overall Height 2 15/16 in
- Number of Mount Holes 2
- Mount Base Length 6 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20-IDL-BRAK
- Zoro # G310984769
- UPC # 00195057187702
- Country of Origin China
- Category Idler Sprockets
Dimensions
Overall Height | 2 15/16 in |
Mount Base Length | 6 15/16 in |
For Shaft Thread Size | 1"-14 |
Mount Base Width | 1 in |
Shaft Thread Size | 1"-14 |
Arm Length to Hole Center | 5 in |
Mount Hole Diameter | 3/8 in |
Thread Length | 1 5/16 in |
Overall Length | 6.94 in |
Mount Hole Center-to-Center Length | 3 1/2 in |
Details
Sprocket Material | Cast Iron |
Material | Cast Iron |
Item | Adjustable Tensioner |
Number of Mount Holes | 2 |
Includes Tightener Shaft | No |
Adjustment Type | Adjustable Base |
For Idler Type | Chain Sprocket, Flat Belt Pulley, Timing Belt Pulley |
Description
Adjustable Tensioner, Arm Length to Hole Center 5 in, For Shaft Thread Size 1 In.-14, Includes Tightener Shaft No, Mount Base Length 6 15/16 in, Mount Base Width 1 in, Mount Hole Diameter 3/8 in, Overall Length 6.94 in, Shaft Diameter Not Applicable, Shaft Length Not Applicable, Shaft Thread Size 1 In.-14, Thread Length 1 5/16 in, Adjustment Type Adjustable Base, For Idler Type Chain Sprocket, Flat Belt Pulley, Timing Belt Pulley, Material Cast Iron, Mount Hole Center-to-Center Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST 4/Skid R5325A-2 Regenerative Blower (R5325A-2)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (BVHN6-6F)
- CRAFTSMAN Hotdog Air Compressor, 1.5GAL (CM0200141A)
- BESTORQ Aftermarket replacement for 481461 Scag TURF TIGER (61" cut) belt, A59K (A59K)
- POWERDRIVE Idler Sprocket, Ball, ANSI 80 (HB80A12X3/4)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 80, Needle Bearing, 13 Teeth, 1" Bore (80B13F)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 50 Chain , 15 Teeth, Ball Bearing, Composite (B5015N)
- POWERDRIVE Idler Sprocket, Needle, ANSI 50 (HN50B17)
- FENNER DRIVES Idler, Sprocket, 50 ANSI (CS5002/CB0004)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 60 Chain , 13 Teeth, Ball Bearing, 5/8" Bore (B6013H)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 60 Chain , 15 Teeth, Ball Bearing, 5/8" Bore (B6015H)
- Zoro Select Idler Sprockets