Shop All Idler Sprockets
Zoro Select
Adjustable Tensioner, 2 in Arm
Mfr # 5-IDL-BRAK
Zoro # G310984813
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Sprocket Material Cast Iron
- For Idler Type Chain Sprocket, Flat Belt Pulley, Timing Belt Pulley
- Number of Mount Holes 2
- Mount Base Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5-IDL-BRAK
- Zoro # G310984813
- UPC # 00195057187672
- Country of Origin China
- Category Idler Sprockets
Dimensions
Mount Base Width | 5/8 in |
Mount Base Length | 4 5/8 in |
Arm Length to Hole Center | 2 in |
Mount Hole Diameter | 3/8 in |
For Shaft Thread Size | 5/8"-18 |
Overall Length | 4.62 in |
Overall Height | 2 in |
Shaft Thread Size | 5/8"-18 |
Mount Hole Center-to-Center Length | 5 1/4 in |
Thread Length | 7/8 in |
Details
Item | Adjustable Tensioner |
Material | Cast Iron |
Sprocket Material | Cast Iron |
For Idler Type | Chain Sprocket, Flat Belt Pulley, Timing Belt Pulley |
Number of Mount Holes | 2 |
Adjustment Type | Adjustable Base |
Includes Tightener Shaft | No |
Description
Adjustable Tensioner, Arm Length to Hole Center 2 in, For Shaft Thread Size 5/8 In.-18, Includes Tightener Shaft No, Mount Base Length 4 5/8 in, Mount Base Width 5/8 in, Mount Hole Diameter 3/8 in, Overall Length 4.62 in, Shaft Diameter Not Applicable, Shaft Length Not Applicable, Shaft Thread Size 5/8 In.-18, Thread Length 7/8 in, Adjustment Type Adjustable Base, For Idler Type Chain Sprocket, Flat Belt Pulley, Timing Belt Pulley, Material Cast Iron, Mount Hole Center-to-Center Length 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 60 x 80 x 13 mm., TC, Nitrile Rubber (608013TC)
- PIX V-Belt, Variable Speed 1-1/2 X 34.5 (2430V345)
- CLIMAX METAL PRODUCTS RC-031-4H@90 Set Screw Coupling (RC-031-4H@90)
- COXREELS Inlet Port 20 Amp (7161)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 80, Needle Bearing, 13 Teeth, 1" Bore (80B13F)
- POWERDRIVE Idler Sprocket, Ball, ANSI 80 (HB80A12X3/4)
- BROWNING Tighteners/IDlers-900, #HND50B17 (HND50B17)
- BREWER MACHINE AND GEAR Idler Sprocket, Plate, 40, Bronze Bushing, 15 Teeth, 1/2" Bore (BMG 41E15)
- POWERDRIVE Idler Sprocket, Needle, ANSI 40 (HN40B19)
- POWERDRIVE Idler Sprocket, Needle, ANSI 60 (HN60B17)
- FENNER DRIVES Idler, Sprocket, 60 ANSI (CS6002/CB0004)
- Zoro Select Idler Sprockets