Shop All Hasps
Zoro Select
Adjustable Staple Hasp, Steel, 4-1/2 In. L
Mfr # 4PE41
Zoro # G0376126
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Fixed
- Hasp Style Conventional
- Hasp Material Steel
- Hasp Finish Zinc
- Hasp Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PE41
- Zoro # G0376126
- UPC # 190735045886
- Country of Origin China
- Category Hasps
Dimensions
Hasp Length | 4 1/2 in |
Hasp Width | 1 1/2 in |
Hasp Height | 1 1/16 in |
Max. Shackle Dia. | 7/16 in |
Details
Item | Fixed Staple Hasp |
Hasp Staple Type | Fixed |
Hasp Style | Conventional |
Hasp Material | Steel |
Hasp Finish | Zinc |
Includes | MOUNTING HARDWARE |
Description
Fixed Staple Hasp, Hasp Staple Type Fixed, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Zinc, Hasp Length 4 1/2 in, Hasp Width 1 1/2 in, Hasp Height 1 1/16 in, Max. Shackle Dia. 7/16 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Clutch Assembly, Simplex, EE1000 (20195600001)
- ZORO SELECT Door Pull, 6 1/2 In, Powder Coated, Unthr. Through Holes (4PE20)
- TRIMLITE 36" x 84" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Brushed Chrome Hinges (3070pri8401LH26D4916)
- EKENA MILLWORK WM47 - 4 5/8"F x 9/16"T x 144"L Crown Flexible Moulding (MLDFWM47X144)
- ZORO SELECT Double-Hinged Safety Hasp, 4-1/2" L (60JJ56)
- ZORO SELECT Safety Hasp, Steel, 6" L (60JJ58)
- ZORO SELECT Hasp, Steel, 4-1/2 In. L (4PE32)
- ZORO SELECT Locking Hasp, Steel, 3-1/2 In. L (1RBJ9)
- ZORO SELECT Safety Hasp, Steel, 6 In. L (4PE37)
- ZORO SELECT Hasp, Steel, 3-1/2 In. L (4PE31)
- ZORO SELECT Fixed Staple Hasp, Natural, 3 1/2" L (60JJ57)
- Zoro Select Hasps