Shop All Hasps
Zoro Select
Adjustable Safety Hasp, Steel, 3-1/2 In. L
Mfr # 1RBG7
Zoro # G1612283
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Fixed
- Hasp Style Conventional
- Hasp Material Steel
- Hasp Finish Galvanized Steel
- Hasp Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RBG7
- Zoro # G1612283
- UPC # 190735030967
- Country of Origin China
- Category Hasps
Dimensions
Hasp Length | 3 1/2 in |
Hasp Width | 1 1/16 in |
Hasp Height | 1 1/16 in |
Max. Shackle Dia. | 7/16 in |
Overall Width | 1 1/2 in |
Overall Length | 3 1/2 in |
Overall Height | 1 1/8 in |
Shackle Diameter - Maximum | 1/2 in |
Details
Item | Hasp |
Hasp Staple Type | Fixed |
Hasp Style | Conventional |
Hasp Material | Steel |
Hasp Finish | Galvanized Steel |
Includes | Brass Pin |
Material | Steel |
ANSI/BHMA Finish | Unfinished |
Includes Hardware | Hardware Included |
Description
Hasp, Hasp Staple Type Fixed, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Galvanized Steel, Hasp Length 3 1/2 in, Hasp Width 1 1/16 in, Hasp Height 1 1/16 in, Max. Shackle Dia. 7/16 in, Includes Brass Pin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Ultra Precision, 1 OAL, PK3 (1NBH5)
- EBERHARD MANUFACTURING CO Cylinder Plug Keyed J206 (EMC 18400-DB-J206)
- MASTER LOCK Knob Lockset, Tulip Style, Polished Brass (TU0103KA4S)
- CORBIN RUSSWIN 6-pin LFIC Core, D2 Keyway, 0-Bitted, 626, 4 Pack (8000-D2 626 (4PK))
- ZORO SELECT Fixed Eye Hasp, Steel, 3-1/2" L (4PE39)
- ZORO SELECT Hasp, Ribbed Steel, 2-1/2 In. L (4PE30)
- ZORO SELECT Double Hinge Safety Hasp, Steel, 3 In. L (4PE46)
- ZORO SELECT Safety Hasp, Steel, 4-1/2 In. L (4PE49)
- ZORO SELECT Adjustable Safety Hasp, Steel, 4-1/2 In. L (1RBG8)
- ZORO SELECT Latching Hinge Hasp, Steel, 7-1/4 In. L (1RBH4)
- PROSOURCE Hinge Hasp Hd Zn Stl 4X1-3/4In (LR-137-BC3L-PS)
- Zoro Select Hasps