Shop All Drum Accessories
Zoro Select
Adjustable Safety Faucet, Self-Closing
Mfr # 08910
Zoro # G4201355
$64.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material PTFE
- Overall Length 6 in
- (M)NPT Inlet 3/4 in
- Material Brass
- Overall Width 4.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 08910
- Zoro # G4201355
- UPC # 697841002050
- Country of Origin Taiwan, Province of China
- Category Drum Accessories
Dimensions
Overall Length | 6 in |
Overall Width | 4.09 in |
Overall Height | 5.63 in |
Outlet Connection Size | 7/8 in |
Inlet Connection Size | 3/4 in |
Outlet Diameter | 7/8 in |
Description
Adjustable Safety Faucet, Body Material Brass, Color Brown, Compatible Faucet Manufacturer Part Number 08552, Flame Arrestor Type Internal, For Liquid Type Flammable, Inlet Connection Size 3/4 in, Inlet Gender Male, Inlet Thread Type NPS, NPT, Outlet Connection Size 7/8 in, Outlet Diameter 7/8 in, Overall Length 6 in, Shank Adjustability Adjustable, Standards FM Approved, Handle Type Self-Closing, Features Leak Proof, For Container Type Drums, Mounting Orientation Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 14 1/8 in W, 7 7/8 in H, 24 in L, Blue (SN2414-8 BLUE)
- SPORTS AFIELD Home Defense 0.12 Cu. Ft. Compact and Portable Vault with Combination Lock, Black (SA-CV3-C)
- WIRECRAFTERS Sliding Gate, 6 ft x 8 ft 1/4 In, Enamel (SD688)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Blue (30270BLUE)
- ZORO SELECT Gasket, for 4GY27, etc. (GE0503)
- ZORO SELECT Capseal, Round Head, 3/4 In., Poly, PK10 (GSAMBA75)
- ZORO SELECT Bond Wire, 3 ft. (08503)
- ZORO SELECT Drum Faucet, 3/4 In, Self-Closing (272080)
- ZORO SELECT Color Code Drum Ring, Gloss Finish, Red (207008)
- ZORO SELECT Faucet Extension, Brass (08930)
- VESTIL Stainless Steel Tilting Drum Ring, 30 gal (TDR-30-SS)
- Zoro Select Drum Accessories