Shop All Guard Rails
Zoro Select
Adjustable Rack Guard, 24 In. H
Mfr # ARMG-24
Zoro # G5796576
product price: $344.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$344.99
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Floor Mounted
- Material Steel
- Guard Rail Component Guard Rail System
- Overall Length 5 ft 2 in to 9 ft
- Overall Height 24 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ARMG-24
- Zoro # G5796576
- UPC # 691215002677
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 5 ft 2 in to 9 ft |
Overall Height | 24 9/16 in |
Nominal Length | 2 ft. |
Mounting Plate Dimensions | 7-5/8 in x 6 x 1/4 |
Details
Guard Rail Mounting Style | Floor Mounted |
Material | Steel |
Guard Rail Component | Guard Rail System |
Color | Yellow |
Includes | Triple Elbow Guard Only |
Mounting Style | Floor Mounted |
Item | Guard Rail System |
Net Weight | 150 lb |
Number of Ribs | 0 |
Finish | Powder Coat |
Description
Guard Rail System, Material Steel, Guard Rail Mounting Style Floor Mounted, Finish Powder Coated, Yellow, Overall Height 24 9/16 in, Number of Ribs 0, Overall Length 5 ft 2 in to 9 ft, Mounting Plate Dimensions 7-5/8 in x 6 x 1/4, Net Weight 150 lb, Includes Triple Elbow Guard Only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 176 in H Steel Configurable Rolling Ladder, 14 Steps, 450 lb Load Capacity (UKDEC114242)
- KINGCHAIN 5400 lbs. 5/16 in. - 3/8 in. Ratchet-Type Load Binder with Grab Hooks (102860)
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 15 ft Hoist Lift, 1 1/4 in Hook Opening (LB015-15)
- VESTIL Drum Hoist Carrier / Rotator (DCT-85)
- ZORO SELECT Safety Railing, OAL24In, OAH42In, Alum (5NPN2)
- ZORO SELECT Lift-Out Rail Pocket, L 2.25In, PK2 (5JEY1)
- ZORO SELECT Guard Rail, 3 Ribbed Bolt on, L 56In (5JEV9)
- ZORO SELECT Guardrail, 8 Ft. L, 3-1/2 Ft. H, Yellow (10K025)
- ZORO SELECT Low Profile Machine Guard (1GUD9)
- ZORO SELECT High Profile Machine Guard, 42 In. H (HPRO-36-42-4)
- BLUFF MANUFACTURING 12 H Steel Post Protector, 1/4 Thick, Yellow (1/4PO12-YEL)
- Zoro Select Warehouse Safety Guards & Protectors