Zoro Select

Adjustable Mobile Cart, Black (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Media Stands & Carts

Key Features

  • Overall Length 24"
  • Material Steel
  • Overall Height 24 to 42"
  • Overall Width 24 in
  • Overall Depth 18 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 24"
Overall Height 24 to 42"
Overall Width 24 in
Overall Depth 18 in
Caster Size 4"
Height 24 in to 42 in
Width 24 in
Caster Dia. 4 in
Depth 18 in
Wheel Diameter 4 in
Maximum Adjustable Height 42 in
Overall WxD 24 in x 18 in
Minimum Adjustable Height 24 in
Height Adjustability Adjustable Height
Height Adjustment Increments 2 in
Overall Height Range 24 in to 42 in
Back Stop Height 1/4 in
Work Surface Width 46 in
Work Surface Depth 18 in

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 2, Assembly Unassembled, Back Stop Height 1/4 in, Color Black, Edge Shape Square, Features Cable Holes Keep the Cart Organized, Tables are Robotically Welded for Stability, Three-Outlet, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 2 in, Included Components Lower Shelf, Includes Safety Mat, Maximum Adjustable Height 42 in, Minimum Adjustable Height 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.