Shop All Fan and Limit Controls
Zoro Select
Adjustable Limit, Auto Reset, 170-250
Mfr # 6UDY6
Zoro # G3722826
original price:
$12.85
9% off
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) 170 to 250
- Type Adjustable Limit, Automatic Reset
- Switch Type SPST
- Depth (In.) 1 3/4 in
- Width (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6UDY6
- Zoro # G3722826
- UPC # 190735544341
- Country of Origin China
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 1 3/4 in |
Width (In.) | 2 in |
Height (In.) | 1 1/4 in |
Mounting Base Length | 2 in |
Mounting Hole Diameter | 1/8 in |
Terminal Size | 1/4 in |
Overall Width | 2 in |
Overall Height | 1 1/4 in |
Overall Depth | 1 3/4 in |
Face Diameter | 2 in |
Mounting Base Width | 1 3/4 in |
Description
Temperature Limit Controller, Application Adjustable Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 170 Degrees F, 210 Degrees F, Switch Opening Temperature 210 Degrees F, 250 Degrees F, Input Voltage 120V AC, 240V AC, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Mounting Base Length 2 in, Mounting Base Width 1 3/4 in, Product Type Temperature Limit Controller
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Evaporative Cooling Pad, 40x12x28 in. (4KAZ8)
- RITTAL Exhaust Filter, 4.57"x4.57" (3237200)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 480 V (P-30-222-TH)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 104W, 0.5" W x 4' L (BS0051040L)
- ZORO SELECT Set Limit, Auto Reset, Opens 225 (6UEA8)
- ZORO SELECT Set Limit, Auto Reset, Opens 155 (6UDZ8)
- ZORO SELECT Adjustable Limit, Auto Reset, 135-215 (6UDY5)
- ZORO SELECT Set Limit, Auto Reset, Opens 160 (6UDZ5)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 160 (6UEC2)
- ZORO SELECT Set Limit, Auto Reset, Opens 170 (6UEA2)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 250 (6UEC8)
- Zoro Select Fan and Limit Controls