Shop All Fan and Limit Controls
Zoro Select
Adjustable Limit, Auto Reset, 115-175
Mfr # 6UDY4
Zoro # G3630015
original price:
$14.29
9% off
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 115 to 175
- Type Adjustable Limit, Automatic Reset
- Switch Type SPST
- Depth (In.) 1 3/4 in
- Width (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6UDY4
- Zoro # G3630015
- UPC # 190735544327
- Country of Origin China
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 1 3/4 in |
Width (In.) | 2 in |
Height (In.) | 1 1/4 in |
Face Diameter | 2 in |
Mounting Base Length | 2 in |
Overall Width | 2 in |
Overall Depth | 1 3/4 in |
Mounting Base Width | 1 3/4 in |
Terminal Size | 1/4 in |
Overall Height | 1 1/4 in |
Mounting Hole Diameter | 1/8 in |
Description
Temperature Limit Controller, Application Adjustable Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 115 Degrees F, 155 Degrees F, Switch Opening Temperature 135 Degrees F, 175 Degrees F, Input Voltage 120V AC, 240V AC, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Mounting Base Length 2 in, Mounting Base Width 1 3/4 in, Product Type Temperature Limit Controller
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO1 IAQ Non-Programmable Thermostat, 2 H 1 C, Wall Mount, Hardwired/Battery, 24VAC (T621-2)
- DAYTON Rectangular OEM Blower, 2450 RPM, 1 Phase, Direct, Rolled Steel (1TDR6)
- PARKER Line Filter/Dryer (SLD-8-5SV-HH)
- FRIEDRICH Cassette Grille, White, 24-7/16" D (FPCG0912)
- ZORO SELECT Set Limit, Auto Reset, Opens 180 (6UEA0)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 200 (6UEC4)
- ZORO SELECT Fan Switch, Closes at 150,120-277V (6UED9)
- ZORO SELECT Adjustable Fan Switch, 90-130 (6UEE1)
- ZORO SELECT Set Limit, Auto Reset, Opens 140 (6UDZ3)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 260 (6UEC9)
- SUPCO Thermostat, Adjustable Limit, 120/240V (SHM180)
- Zoro Select Controls