Shop All Adjustable Work Platforms
Zoro Select
Adjustable Height Work Platform, 24"W x 60"D, Adjusts 9"-14"H
Mfr # AHW-H-2460
Zoro # G4047321
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 9 in to 14 in
- Overall Height 9 in to 1 ft 2 in
- Material Steel
- Platform Depth 60 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AHW-H-2460
- Zoro # G4047321
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Platform Height | 9 in to 14 in |
Overall Height | 9 in to 1 ft 2 in |
Platform Depth | 60 in |
Platform Width | 24 in |
Base Depth | 60 in |
Bottom Width | 24 in |
Details
Work Platform Item | Single Step Platform |
Item | Work Platform |
Material | Steel |
Color | Gray |
Load Capacity | 500 lb |
Handrails Included | No |
Ladder Tread | Serrated |
Platform Style | Quad Access |
Finish | Powder Coated |
Step Tread | Serrated |
Number of Legs | 4 |
Number of Steps | 1 |
Number of Modular Decks | 1 |
Description
Single Step Platform, Material Steel, Platform Style Quad Access, Platform Height 9 in to 14 in, Load Capacity 500 lb, Number of Modular Decks 1, Base Depth 60 in, Bottom Width 24 in, Platform Depth 60 in, Platform Width 24 in, Overall Height 9 in to 1 ft 2 in, Number of Legs 4, Number of Steps 1, Step Tread Serrated, Color Gray, Finish Powder Coated, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 1,000 lb Load Capacity (WMX12R42A3P3)
- CARGOLOC Ratchet Tie Downs, 1" x 8 ft. (42466)
- ZORO SELECT Walk Ramp, 800 lb., 4 ft. L x 36 in. H (SL436)
- PEERLESS CHAIN 1/4 WIRE ROPE CLIP, ZP, UPC, 4503440 (4503440)
- ZORO SELECT Custom Work Platform, 2 Steps, Modular, 35"W x 39"L Platform, Adjustable to 18"-21"H, Style 4 (CW4-21-2-3)
- ZORO SELECT Custom Work Platform, 2 Steps, Modular, 35"W x 39"L Platform, Adjustable to 18"-21"H, Style 1 (CW1-21-2-3)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 36"D, Adjusts 5"-8"H (AHW-L-2436)
- ZORO SELECT Custom Work Platform, 3 Steps, Modular, 35"W x 39"L Platform, Adjustable to 30"-33"H, Style 7 (CW7-33-3-3)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 60"D, Adjusts 5"-8"H (AHW-L-2460)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 36"D, Adjusts 9"-14"H (AHW-H-2436)
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2496A3 A10-15 B8 C1 P6)
- Zoro Select Adjustable Work Platforms