Shop All Adjustable Work Platforms
Zoro Select
Adjustable Height Work Platform, 24"W x 60"D, Adjusts 5"-8"H
Mfr # AHW-L-2460
Zoro # G4146107
original price:
$368.55
9% off
new price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 5 in to 8 in
- Overall Height 5 in to 8 in
- Material Steel
- Platform Depth 60 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AHW-L-2460
- Zoro # G4146107
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Platform Height | 5 in to 8 in |
Overall Height | 5 in to 8 in |
Platform Depth | 60 in |
Platform Width | 24 in |
Base Depth | 60 in |
Bottom Width | 24 in |
Step Depth | 2 1/2 in |
Step Width | 22 1/2 in |
Details
Work Platform Item | Single Step Platform |
Item | Work Platform |
Material | Steel |
Color | Silver |
Load Capacity | 500 lb |
Handrails Included | No |
Ladder Tread | Ribbed |
Number of Legs | 4 |
Climbing Angle | 59 ? |
Number of Steps | 1 |
Platform Style | Dual Access |
Step Tread | Ribbed |
Finish | Natural |
Description
Single Step Platform, Material Steel, Platform Style Dual Access, Platform Height 5 in to 8 in, Load Capacity 500 lb, Base Depth 60 in, Bottom Width 24 in, Platform Depth 60 in, Platform Width 24 in, Overall Height 5 in to 8 in, Number of Legs 4, Number of Steps 1, Step Width 22 1/2 in, Step Depth 2 1/2 in, Climbing Angle 59 Degrees , Step Tread Ribbed, Color Silver, Finish Natural, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Phenolic Wheel, 6x2" (DUR-0620-08)
- BIL-JAX Cat-A-Corner Squaring Brace - #6 - 7' L (0019-46-507)
- GPS - GENERIC PARTS SERVICE Load Wheel Kit for Electric Pallet Jack GWK-RJ50-LW - Fits Raymond Model # RJ50 (GWK-RJ50-LW)
- CROSBY Terminator Wedge Socket, Steel, 3/8in (1035000)
- ZORO SELECT Custom Work Platform, 2 Steps, Modular, 35"W x 39"L Platform, Adjustable to 18"-21"H, Style 1 (CW1-21-2-3)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 36"D, Adjusts 9"-14"H (AHW-H-2436)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 24"D, Adjusts 5"-8"H (AHW-L-2424)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 60"D, Adjusts 9"-14"H (AHW-H-2460)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 24"D, Adjusts 9"-14"H (AHW-H-2424)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 36"D, Adjusts 5"-8"H (AHW-L-2436)
- TRI-ARC Rolling Work Platform, Steel, 2 Steps (WLWP122424SL)
- Zoro Select Work Platforms