Shop All Adjustable Work Platforms
Zoro Select
Adjustable Height Work Platform, 24"W x 36"D, Adjusts 9"-14"H
Mfr # AHW-H-2436
Zoro # G4048816
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24"
- Platform Height 9 in to 14 in
- Overall Height 9 in to 1 ft 2 in
- Finish Powder Coated
- Height 9" to 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AHW-H-2436
- Zoro # G4048816
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Depth | 24" |
Platform Height | 9 in to 14 in |
Overall Height | 9 in to 1 ft 2 in |
Height | 9" to 14" |
Platform Depth | 36 in |
Platform Width | 24 in |
Base Depth | 36 in |
Bottom Width | 24 in |
Width | 36" |
Details
Work Platform Item | Single Step Platform |
Item | Single Step Platform |
Finish | Powder Coated |
Material | Steel |
Color | Gray |
Handrails Included | No |
Shelf Capacity | 500 lb. |
Load Capacity | 500 lb |
Number of Steps | 1 |
Platform Style | Quad Access |
Number of Modular Decks | 1 |
Number of Legs | 4 |
Step Tread | Serrated |
Ladder Tread | Serrated |
Description
Single Step Platform, Material Steel, Platform Style Quad Access, Platform Height 9 in to 14 in, Load Capacity 500 lb, Number of Modular Decks 1, Base Depth 36 in, Bottom Width 24 in, Platform Depth 36 in, Platform Width 24 in, Overall Height 9 in to 1 ft 2 in, Number of Legs 4, Number of Steps 1, Step Tread Serrated, Color Gray, Finish Powder Coated, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plate Caster, 1040 lb. Load Rating (R-FMK-83HMB)
- COTTERMAN 22 in H Steel Rolling Step, 2 Steps (ST-220 A2 C6 P5)
- BLICKLE Swvl Plate Cstr, Nyln, 4", 505 lb., Trck Lck (HRLK-POG 100G)
- HAMILTON Swivel Pneumatic Caster, 10 in., 480 lb. (S-7010-PRB)
- ZORO SELECT Custom Work Platform, 2 Steps, Modular, 35"W x 39"L Platform, Adjustable to 18"-21"H, Style 4 (CW4-21-2-3)
- ZORO SELECT Steel, 500 lb 18 in to 33 in Platform Height (CW5-33-3-3)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 24"D, Adjusts 5"-8"H (AHW-L-2424)
- ZORO SELECT Custom Work Platform, 2 Steps, Modular, 35"W x 39"L Platform, Adjustable to 18"-21"H, Style 1 (CW1-21-2-3)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 60"D, Adjusts 9"-14"H (AHW-H-2460)
- ZORO SELECT Custom Work Platform, 2 Steps, Modular, 35"W x 39"L Platform, Adjustable to 18"-21"H, Style 3 (CW3-21-2-3)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP143636SL)
- Zoro Select Adjustable Work Platforms