Shop All Adjustable Work Platforms
Zoro Select
Adjustable Height Work Platform, 24"W x 36"D, Adjusts 5"-8"H
Mfr # AHW-L-2436
Zoro # G4222574
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 5 in to 8 in
- Overall Height 8 in
- Width 36"
- Material Steel
- Height 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AHW-L-2436
- Zoro # G4222574
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Platform Height | 5 in to 8 in |
Overall Height | 8 in |
Width | 36" |
Height | 8" |
Platform Depth | 36 in |
Platform Width | 24 in |
Base Depth | 36 in |
Bottom Width | 24 in |
Step Depth | 2 1/2 in |
Step Width | 22 1/2 in |
Depth | 24" |
Description
Single Step Platform, Material Steel, Platform Style Dual Access, Platform Height 5 in to 8 in, Load Capacity 500 lb, Base Depth 36 in, Bottom Width 24 in, Platform Depth 36 in, Platform Width 24 in, Overall Height 8 in, Number of Steps 1, Step Width 22 1/2 in, Step Depth 2 1/2 in, Climbing Angle 59 Degrees , Step Tread Ribbed, Color Silver, Finish Natural, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Seat Belt, 1/2" H x 4-3/4" W, Nylon (70-1101)
- WERNER 300 lbs. Duty Rating Label Replacement (LDR300)
- RUD CHAIN Hoist Ring, 180 Pvt, 22,000 lb. Load Cap. (7993040)
- PENTALIFT Pawls, Pawl (Holdown Catch) (302-0606)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 60"D, Adjusts 5"-8"H (AHW-L-2460)
- ZORO SELECT Steel, 500 lb 18 in to 33 in Platform Height (CW5-33-3-3)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 36"D, Adjusts 9"-14"H (AHW-H-2436)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 24"D, Adjusts 5"-8"H (AHW-L-2424)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 24"D, Adjusts 9"-14"H (AHW-H-2424)
- ZORO SELECT Custom Work Platform, 2 Steps, Modular, 35"W x 39"L Platform, Adjustable to 18"-21"H, Style 3 (CW3-21-2-3)
- K-TOOL INTERNATIONAL Heavy Duty Work Platform (KTI75161)
- Zoro Select Adjustable Work Platforms