Shop All Levers & Handles
Zoro Select
Adjustable Handle, 98.00 mm L, M12 Thread
Mfr # MA-39800
Zoro # G5127497
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Heavy Duty
- Screw Length 40.00mm
- Length 98.00mm
- Thread Size M12
- Diameter 28.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MA-39800
- Zoro # G5127497
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Screw Length | 40.00mm |
Length | 98.00mm |
Thread Size | M12 |
Diameter | 28.00mm |
Height | 46.00mm |
Base Dia. (In.) | 1.125 |
Overall Length | 98.00mm |
Overall Height | 76.00mm |
Height (In.) | 1.81 |
Details
Style | Heavy Duty |
Material | Steel |
Color | Black |
Type | Stud |
Components | Steel |
Finish | matte |
Thread Type | External |
Knob Type | Ball Knob |
Item | Adjustable Handle |
Components Material | Steel |
Thread Standard | Metric |
Handle Type | Ball Knob |
Handle Material | Steel |
Features | Totally Enclosed Construction |
System of Measurement | Metric |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size M12, Thread Standard Metric, Screw Length 40.00mm, Overall Height 76.00mm, Overall Length 98.00mm, Thread Type External, Features Totally Enclosed Construction, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 1, M06X40, Plastic, Black RAL 7021, Comp: Steel (K0269.1061X40)
- SK PROFESSIONAL TOOLS Extension 1/2" Dr, 15 in L, 1 Pieces, Chrome (40164)
- IRWIN IRWIN MM DRLBIT 1/8""X3"" (4935105)
- BOSCH NailKiller Auger, 3/4In x 17In (NKLB12)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27545)
- ZORO SELECT Adjustable Handle, 5.16" L, 3/8-16 Thread (MA-25208)
- ZORO SELECT Adjustable Handle, 4.65" L, 5/8-11 Thread (MA-27670)
- ZORO SELECT Adjustable Handle, 5.35" L, 3/4-10 Thread (MA-27250)
- ZORO SELECT Adjustable Handle, 4.65" L, 1/2-13 Thread (MA-27100)
- ZORO SELECT Adjustable Handle, 2.36" L, 5/16-18 Thread (MA-27455)
- KIPP Adjustable Handle, Size: 1 1/4-20X35 Zinc, Black Satin, Comp: Steel (K0116.1A21X35)
- Zoro Select Levers & Handles