Shop All Levers & Handles
Zoro Select
Adjustable Handle, 98.00 mm L, M12 Thread
Mfr # MA-39625
Zoro # G5075231
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Heavy Duty
- Length 98.00mm
- Thread Size M12
- Diameter 28.00mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MA-39625
- Zoro # G5075231
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Length | 98.00mm |
Thread Size | M12 |
Diameter | 28.00mm |
Height | 46.00mm |
Base Dia. (In.) | 1.125 |
Overall Height | 76.00mm |
Height (In.) | 1.81 |
Overall Length | 98.00mm |
Details
Style | Heavy Duty |
Material | Steel |
Color | Black |
Type | Tap |
Components | Steel |
Thread Type | Internal |
Knob Type | Ball Knob |
Finish | matte |
Item | Adjustable Handle |
Features | Totally Enclosed Construction |
Handle Type | Ball Knob |
Components Material | Steel |
Thread Standard | Metric |
Handle Material | Steel |
System of Measurement | Metric |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size M12, Thread Standard Metric, Overall Height 76.00mm, Overall Length 98.00mm, Thread Type Internal, Features Totally Enclosed Construction, Mounting Type Internal Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.435 (111143500)
- BOSCH Flat Chisel, SDS Max, 18in.L (HS1912)
- JET Universal Base, 600 Lb. Capacity (708118)
- DRILL AMERICA 35.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD35.0MM)
- ZORO SELECT Adjustable Handle, 102.00 mm L, M8 Thread (MA-31002)
- ZORO SELECT Adjustable Handle, 3.19" L, 3/8-16 Thread (MA-27000)
- ZORO SELECT Adjustable Handle, 5.35" L, 3/4-10 Thread (MA-27250)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27545)
- ZORO SELECT Adjustable Handle, 118.00 mm L, M16 Thread (MA-39855)
- ZORO SELECT Adjustable Handle, 81.00 mm L, M10 Thread (MA-39775)
- ELESA White colour, MPR.141-CLEAN (MPR-CLEAN)
- Zoro Select Hand Knobs and Wheels