Shop All Levers & Handles
Zoro Select
Adjustable Handle, 81.00 mm L, M8 Thread
Mfr # MA-39759
Zoro # G5075170
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Heavy Duty
- Screw Length 30.00mm
- Length 81.00mm
- Diameter 24.00mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MA-39759
- Zoro # G5075170
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Screw Length | 30.00mm |
Length | 81.00mm |
Thread Size | M8 |
Diameter | 24.00mm |
Height | 40.00mm |
Base Dia. (In.) | 0.94 |
Overall Length | 81.00mm |
Height (In.) | 1.57 |
Overall Height | 64.00mm |
Details
Style | Heavy Duty |
Material | Steel |
Color | Black |
Type | Stud |
Components | Steel |
Item | Adjustable Handle |
Knob Type | Ball Knob |
Finish | matte |
Thread Type | External |
Handle Type | Ball Knob |
Components Material | Steel |
Features | Totally Enclosed Construction |
Handle Material | Steel |
Thread Standard | Metric |
System of Measurement | Metric |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size M8, Thread Standard Metric, Screw Length 30.00mm, Overall Height 64.00mm, Overall Length 81.00mm, Thread Type External, Features Totally Enclosed Construction, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTEZUMA Power Tool Organizer, 2-Bay (MPSO-2B)
- MAUDLIN PRODUCTS Tool Wrap, 309 SS, 50 Ft. L x 20 In. W (SSFW309-20-50)
- VEGA Torx Tamper 27 Power Bit x 2 (150TT27A)
- MITEE-BITE PRODUCTS Strap Clamp, 3/4-10 Tap Hole (35400)
- ZORO SELECT Adjustable Handle, 2.36" L, 5/16-18 Thread (MA-27455)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27545)
- ZORO SELECT Adjustable Handle, 3.19" L, 3/8-16 Thread (MA-27500)
- ZORO SELECT Adjustable Handle, 5.35" L, 3/4-10 Thread (MA-27250)
- ZORO SELECT Adjustable Handle, 81.00 mm L, M10 Thread (MA-39775)
- ZORO SELECT Adjustable Handle, 102.00 mm L, M8 Thread (MA-31002)
- KIPP Adjustable Handle Size: 2, M10X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.21087X30)
- Zoro Select Levers & Handles