Shop All Levers & Handles
Zoro Select
Adjustable Handle, 81.00 mm L, M10 Thread
Mfr # MA-39775
Zoro # G5075198
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Heavy Duty
- Screw Length 60.00mm
- Length 81.00mm
- Thread Size M10
- Diameter 24.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MA-39775
- Zoro # G5075198
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Screw Length | 60.00mm |
Length | 81.00mm |
Thread Size | M10 |
Diameter | 24.00mm |
Height | 40.00mm |
Height (In.) | 1.57 |
Base Dia. (In.) | 0.94 |
Overall Length | 81.00mm |
Overall Height | 64.00mm |
Details
Style | Heavy Duty |
Material | Steel |
Color | Black |
Type | Stud |
Components | Steel |
Item | Adjustable Handle |
Knob Type | Ball Knob |
Thread Type | External |
Finish | matte |
Components Material | Steel |
Thread Standard | Metric |
Handle Type | Ball Knob |
Features | Totally Enclosed Construction |
Handle Material | Steel |
System of Measurement | Metric |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size M10, Thread Standard Metric, Screw Length 60.00mm, Overall Height 64.00mm, Overall Length 81.00mm, Thread Type External, Features Totally Enclosed Construction, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point 4" Magnetic Swivel Spark Plug Socket 5/8" (3927D)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Chipbreaker, 1/4 (11425000T)
- DRILL AMERICA m12x1.75 1"OD HSS Round Die (DWTMR1-12X1.75)
- WILTON 8 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1800S-8)
- ZORO SELECT Adjustable Handle, 2.36" L, 5/16-18 Thread (MA-27455)
- ZORO SELECT Adjustable Handle, 3.19" L, 3/8-16 Thread (MA-27000)
- ZORO SELECT Adjustable Handle, 4.65" L, 5/8-11 Thread (MA-27670)
- ZORO SELECT Adjustable Handle, 3.19" L, 3/8-16 Thread (MA-27500)
- ZORO SELECT Adjustable Handle, 5.35" L, 3/4-10 Thread (MA-27250)
- ZORO SELECT Adjustable Handle, 118.00 mm L, M16 Thread (MA-39855)
- KIPP Adjustable Handle, Size: 5 M12X60 Zinc, Black Satin, Comp: Steel (K0116.5121X60)
- Zoro Select Hand Knobs and Wheels