Shop All Levers & Handles
Zoro Select
Adjustable Handle, 81.00 mm L, M10 Thread
Mfr # MA-39610
Zoro # G5526512
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Heavy Duty
- Length 81.00mm
- Diameter 24.00mm
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MA-39610
- Zoro # G5526512
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Length | 81.00mm |
Thread Size | M10 |
Diameter | 24.00mm |
Height | 40.00mm |
Height (In.) | 1.57 |
Overall Height | 64.00mm |
Overall Length | 81.00mm |
Base Dia. (In.) | 0.94 |
Details
Style | Heavy Duty |
Material | Steel |
Color | Black |
Type | Tap |
Components | Steel |
Knob Type | Ball Knob |
Item | Adjustable Handle |
Thread Type | Internal |
Finish | matte |
Components Material | Steel |
Thread Standard | Metric |
Handle Material | Steel |
Features | Totally Enclosed Construction |
Handle Type | Ball Knob |
System of Measurement | Metric |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size M10, Thread Standard Metric, Overall Height 64.00mm, Overall Length 81.00mm, Thread Type Internal, Features Totally Enclosed Construction, Mounting Type Internal Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 9 D=M04, A=36, 2, B=14, 4, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.9511404)
- HYDE 18mm AutoLock SnapOff Blade Utility Knife (42030)
- SPECIALTY DIAMOND 5 Inch 100 Grit 3mm Resin Diamond Polishing Pad (E5100)
- DEWALT Pouch, Tool Pouches, Black, Yellow (Interior), Polyester, 7 Pockets (DWST540501)
- ZORO SELECT Adjustable Handle, 4.65" L, 1/2-13 Thread (MA-27100)
- ZORO SELECT Adjustable Handle, 3.19" L, 3/8-16 Thread (MA-27500)
- ZORO SELECT Adjustable Handle, 2.36" L, 5/16-18 Thread (MA-27455)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27565)
- ZORO SELECT Adjustable Handle, 102.00 mm L, M8 Thread (MA-31002)
- ZORO SELECT Adjustable Handle, 118.00 mm L, M16 Thread (MA-39855)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A51X25)
- Zoro Select Hand Knobs and Wheels