Shop All Levers & Handles
Zoro Select
Adjustable Handle, 5.16" L, 3/8-16 Thread
Mfr # MA-25201
Zoro # G5126961
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Heavy Duty
- Screw Length 63/64 in
- Length 5.16"
- Thread Size 3/8"-16
- Diameter 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MA-25201
- Zoro # G5126961
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Screw Length | 63/64 in |
Length | 5.16" |
Thread Size | 3/8"-16 |
Diameter | 0.75" |
Height | 0.83" |
Height (In.) | 0.53 |
Overall Height | 17/32 in |
Base Dia. (In.) | 0.75 |
Overall Length | 5-5/32 in |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 63/64 in, Overall Height 17/32 in, Overall Length 5-5/32 in, Thread Type External, Features Long Arm Reach, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Pliers, Angled, 0.091in Dia, 8-3/4in. L (44 23 J31)
- MAG-MATE Heavy Duty Grip Stick Magnetic Pickup to (IMPL3060)
- MARTIN TOOLS SPROCKET & GEAR WRENCH FLARE NUT 15/16 12 PT BLACK (MTBLK4130)
- DEWALT 3/16" x 4-1/2" x 6-1/2" SDS+ Hammer Bit (DW5403)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27570)
- ZORO SELECT Adjustable Handle, 4.65" L, 5/8-11 Thread (MA-27670)
- ZORO SELECT Adjustable Handle, 3.19" L, 3/8-16 Thread (MA-27000)
- ZORO SELECT Adjustable Handle, 3.19" L, 3/8-16 Thread (MA-27500)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27550)
- ZORO SELECT Adjustable Handle, 5.35" L, 3/4-10 Thread (MA-27250)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.2061X40)
- Zoro Select Levers & Handles