Shop All Levers & Handles
Zoro Select
Adjustable Handle, 5.16" L, 3/8-16 Thread
Mfr # MA-25031
Zoro # G5126928
$24.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Heavy Duty
- Length 5.16"
- Thread Size 3/8"-16
- Diameter 0.75"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MA-25031
- Zoro # G5126928
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Length | 5.16" |
Thread Size | 3/8"-16 |
Diameter | 0.75" |
Height | 0.83" |
Height (In.) | 0.53 |
Base Dia. (In.) | 0.75 |
Overall Length | 5-5/32 in |
Overall Height | 17/32 in |
Details
Style | Heavy Duty |
Material | Steel |
Color | Black |
Type | Tap |
Components | Steel |
Knob Type | Ball Knob |
Item | Adjustable Handle |
Thread Type | Internal |
Finish | matte |
Handle | 15 Degrees |
Handle Type | Ball Knob |
Handle Material | Steel |
Thread Standard | UNC |
Features | Long Arm Reach |
Components Material | Steel |
System of Measurement | Inch |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size 3/8 In.-16, Thread Standard UNC, Overall Height 17/32 in, Overall Length 5-5/32 in, Thread Type Internal, Features Long Arm Reach, Mounting Type Internal Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER PROGRIP® 1‐1/4" Stiff Chisel Putty Knife, .080" (90101)
- J.W. WINCO GN617.1-6-M12-AKN-NI Indexing Plunger (617.1-6-M12X1.5-AKN-NI)
- TUNGALOY Milling Insert, PVD Coating, 0.177in.Thick (6811536)
- WESTWARD Screwdriver Set, 17 pcs, Acetate (401L76)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27570)
- ZORO SELECT Adjustable Handle, 5.35" L, 3/4-10 Thread (MA-27250)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27565)
- ZORO SELECT Adjustable Handle, 3.19" L, 3/8-16 Thread (MA-27000)
- ZORO SELECT Adjustable Handle, 3.19" L, 3/8-16 Thread (MA-27500)
- ZORO SELECT Adjustable Handle, 5.16" L, 3/8-16 Thread (MA-25208)
- J.W. WINCO GN565.1-26-164-SW Cabinet U-Handle (565.1-26-164-SW)
- Zoro Select Hand Knobs and Wheels