Shop All Levers & Handles
Zoro Select
Adjustable Handle, 5.16" L, 3/8-16 Thread
Mfr # MA-24201
Zoro # G5126517
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Heavy Duty
- Screw Length 63/64 in
- Length 5.16"
- Thread Size 3/8"-16
- Diameter 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MA-24201
- Zoro # G5126517
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Screw Length | 63/64 in |
Length | 5.16" |
Thread Size | 3/8"-16 |
Diameter | 0.75" |
Height | 0.83" |
Overall Length | 5-5/32 in |
Base Dia. (In.) | 0.75 |
Overall Height | 17/32 in |
Height (In.) | 0.53 |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 63/64 in, Overall Height 17/32 in, Overall Length 5-5/32 in, Thread Type External, Features Long Arm Reach, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.244 In, Black (911224400)
- KIPP Ruler, Stainless Steel, Self Adhesive. Vertical, zero at top. 300 mm long, 15 mm wide, 1 mm thick (K0759.010210X0300.005)
- COILHOSE PNEUMATICS TYPHOON BLOW GUN ADPTR & TIP KIT (AMATYP-TK01)
- HOWMET AEROSPACE Split Nose Piece, For 6NCX3, 6NCX4, 6NCX5 (202157)
- ZORO SELECT Adjustable Handle, 118.00 mm L, M16 Thread (MA-39855)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27570)
- ZORO SELECT Adjustable Handle, 5.16" L, 3/8-16 Thread (MA-25208)
- ZORO SELECT Adjustable Handle, 5.35" L, 3/4-10 Thread (MA-27250)
- ZORO SELECT Adjustable Handle, 4.65" L, 1/2-13 Thread (MA-27100)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27565)
- KIPP Pull Handle Fold-Down, Thermoplastic, Comp:Stainless Steel (K0241.080181)
- Zoro Select Levers & Handles