Shop All Levers & Handles
Zoro Select
Adjustable Handle, 4.65" L, 5/8-11 Thread
Mfr # MA-27670
Zoro # G5112322
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Heavy Duty
- Screw Length 2-23/64 in
- Length 4.65"
- Thread Size 5/8"-11
- Diameter 1.62"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MA-27670
- Zoro # G5112322
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Screw Length | 2-23/64 in |
Length | 4.65" |
Thread Size | 5/8"-11 |
Diameter | 1.62" |
Height | 2.40" |
Base Dia. (In.) | 1.63 |
Overall Height | 3-15/16 in |
Overall Length | 4-21/32 in |
Height (In.) | 3.94 |
Details
Style | Heavy Duty |
Material | Steel |
Color | Black |
Type | Stud |
Components | Steel |
Item | Adjustable Handle |
Thread Type | External |
Finish | matte |
Knob Type | Ball Knob |
Handle Type | Ball Knob |
Handle Material | Steel |
Features | Totally Enclosed Construction |
Thread Standard | UNC |
Components Material | Steel |
System of Measurement | Inch |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size 5/8 In.-11, Thread Standard UNC, Screw Length 2-23/64 in, Overall Height 3-15/16 in, Overall Length 4-21/32 in, Thread Type External, Features Totally Enclosed Construction, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE 114 Carbide Scraper, 8 (LIS81990)
- RIDGID Spring, PK2 (87912)
- MAKITA Planer Blade 4-3/8", High Speed Steel, PK2 (D-71211)
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M36x3 Thread, Bottoming Chamfer, 4 Flutes, HSS, Bright (DWTB36X3)
- ZORO SELECT Adjustable Handle, 118.00 mm L, M16 Thread (MA-39855)
- ZORO SELECT Adjustable Handle, 131.00 mm L, M10 Thread (MA-32031)
- ZORO SELECT Adjustable Handle, 4" L, 5/16-18 Thread (MA-24012)
- ZORO SELECT Adjustable Handle, 5.35" L, 3/4-10 Thread (MA-27250)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27570)
- ZORO SELECT Adjustable Handle, 5.16" L, 3/8-16 Thread (MA-25208)
- ELESA Lever latches with T-handle, CSMT-A-50 (CSMT-A)
- Zoro Select Hand Knobs and Wheels