Shop All Levers & Handles
Zoro Select
Adjustable Handle, 4.65" L, 1/2-13 Thread
Mfr # MA-27600
Zoro # G5505993
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Heavy Duty
- Screw Length 2-11/64 in
- Length 4.65"
- Diameter 1.62"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MA-27600
- Zoro # G5505993
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Screw Length | 2-11/64 in |
Length | 4.65" |
Thread Size | 1/2"-13 |
Diameter | 1.62" |
Height | 2.40" |
Overall Length | 4-21/32 in |
Overall Height | 3-15/16 in |
Base Dia. (In.) | 1.63 |
Height (In.) | 3.94 |
Details
Style | Heavy Duty |
Material | Steel |
Color | Black |
Type | Stud |
Components | Steel |
Thread Type | External |
Item | Adjustable Handle |
Finish | matte |
Knob Type | Ball Knob |
Components Material | Steel |
Handle Material | Steel |
Thread Standard | UNC |
Handle Type | Ball Knob |
Features | Totally Enclosed Construction |
System of Measurement | Inch |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 2-11/64 in, Overall Height 3-15/16 in, Overall Length 4-21/32 in, Thread Type External, Features Totally Enclosed Construction, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Hex Socket Bit Metric 10 mm Tip, 2 23/32 in L (J4990-10M)
- PROTO Striking Wrench, Offset, 1-3/4in., 13-7/16L (J2628SW)
- HOUGEN 1 in. X 1 in. 12,000-Series Annular Cutter (12132)
- CLEVELAND Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Bright (C57132)
- ZORO SELECT Adjustable Handle, 4.65" L, 5/8-11 Thread (MA-27670)
- ZORO SELECT Adjustable Handle, 102.00 mm L, M8 Thread (MA-31002)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27565)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27550)
- ZORO SELECT Adjustable Handle, 3.19" L, 3/8-16 Thread (MA-27500)
- ZORO SELECT Adjustable Handle, 4.65" L, 1/2-13 Thread (MA-27100)
- KIPP Adjustable Handle Size: 3, M08X45, Plastic, Black RAL 7021, Comp: Steel (K0269.3081X45)
- Zoro Select Hand Knobs and Wheels