Shop All Levers & Handles
Zoro Select
Adjustable Handle, 4.65" L, 1/2-13 Thread
Mfr # MA-27100
Zoro # G5127092
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Heavy Duty
- Length 4.65"
- Diameter 1.30"
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MA-27100
- Zoro # G5127092
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Length | 4.65" |
Thread Size | 1/2"-13 |
Diameter | 1.30" |
Height | 2.04" |
Overall Length | 4-21/32 in |
Overall Height | 3.4300 in |
Base Dia. (In.) | 1.3125 |
Height (In.) | 3.43 |
Details
Style | Heavy Duty |
Material | Steel |
Color | Black |
Type | Tap |
Components | Steel |
Thread Type | Internal |
Finish | matte |
Knob Type | Ball Knob |
Item | Adjustable Handle |
Components Material | Steel |
Handle Material | Steel |
Features | Totally Enclosed Construction |
Handle Type | Ball Knob |
Thread Standard | UNC |
System of Measurement | Inch |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size 1/2 In.-13, Thread Standard UNC, Overall Height 3.4300 in, Overall Length 4-21/32 in, Thread Type Internal, Features Totally Enclosed Construction, Mounting Type Internal Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QIC TOOLS 16in Heavy Duty Rip Saw Blades 1in Bore (CS3.16.1.36)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.8mm (0760505)
- PROTO Metric Plain Hex Key, 17 mm Tip Size, 6 9/64 in Long, 61 mm Short (J46328)
- CAPRI TOOLS 3/8 in Drive 9/16 in 12-Point SAE Shallow Socket (CP16353)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27565)
- ZORO SELECT Adjustable Handle, 3.19" L, 3/8-16 Thread (MA-27500)
- ZORO SELECT Adjustable Handle, 81.00 mm L, M10 Thread (MA-39775)
- ZORO SELECT Adjustable Handle, 4.65" L, 5/8-11 Thread (MA-27670)
- ZORO SELECT Adjustable Handle, 2.36" L, 5/16-18 Thread (MA-27455)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27545)
- MORTON Adjustable Handle, T-Handle Design, Plastic Handle, 3/8"-16 x 2.48" Steel External Thread, 3.07" Handle Diameter (THP-3079)
- Zoro Select Hand Knobs and Wheels