Shop All Levers & Handles
Zoro Select
Adjustable Handle, 4" L, 5/16-18 Thread
Mfr # MA-24101
Zoro # G5126471
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Heavy Duty
- Screw Length 63/64 in
- Length 4"
- Thread Size 5/16"-18
- Diameter 0.53"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MA-24101
- Zoro # G5126471
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Screw Length | 63/64 in |
Length | 4" |
Thread Size | 5/16"-18 |
Diameter | 0.53" |
Height | 0.71" |
Base Dia. (In.) | 0.53 |
Overall Height | 15/32 in |
Overall Length | 4 in |
Height (In.) | 0.47 |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 63/64 in, Overall Height 15/32 in, Overall Length 4 in, Thread Type External, Features Long Arm Reach, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BN PRODUCTS USA Bolt Cutter - High Tensile 42" Bolt Cutter Capacity: 1/2” (BNBCS-42H)
- CTA MANUFACTURING SOCKET SET 10MM 10 PC (CTA3805)
- DRILL AMERICA DWCXL339 1" Cobalt 4 Flute Single End End Mill (DWCXL339)
- GREENLEE Fiberglass Fish Tape, 200 ft. x3/16in (542-200)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27570)
- ZORO SELECT Adjustable Handle, 81.00 mm L, M10 Thread (MA-39775)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27545)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27565)
- ZORO SELECT Adjustable Handle, 5.35" L, 3/4-10 Thread (MA-27250)
- ZORO SELECT Adjustable Handle, 4.65" L, 1/2-13 Thread (MA-27100)
- KIPP Clamping Pin Form:B With Adjustable Handle, D=16, H=109, Steel Black Oxidized (K1503.0116)
- Zoro Select Hand Knobs and Wheels