Shop All Levers & Handles
Zoro Select
Adjustable Handle, 3.90" L, 1/2-13 Thread
Mfr # MA-27555
Zoro # G5127232
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Heavy Duty
- Screw Length 1.5700 in
- Length 3.90"
- Thread Size 1/2"-13
- Diameter 1.30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MA-27555
- Zoro # G5127232
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Screw Length | 1.5700 in |
Length | 3.90" |
Thread Size | 1/2"-13 |
Diameter | 1.30" |
Height | 2.04" |
Base Dia. (In.) | 1.3125 |
Height (In.) | 3.43 |
Overall Length | 3.9000 in |
Overall Height | 3.4300 in |
Details
Style | Heavy Duty |
Material | Steel |
Color | Black |
Type | Stud |
Components | Steel |
Knob Type | Ball Knob |
Item | Adjustable Handle |
Finish | matte |
Thread Type | External |
Features | Totally Enclosed Construction |
Handle Type | Ball Knob |
Handle Material | Steel |
Thread Standard | UNC |
Components Material | Steel |
System of Measurement | Inch |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 1.5700 in, Overall Height 3.4300 in, Overall Length 3.9000 in, Thread Type External, Features Totally Enclosed Construction, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 18 Inch Comfort Grip Breaker Bar (SBH01118)
- KIPP Push-Pull Clamp, With Mounting Bracket Standard, F2=2000, Steel Galvanized, Comp: Plastic, Orange (K0085.0200)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 22mm 12 pt Metric Socket, 12 Points (2322)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3027MD)
- ZORO SELECT Adjustable Handle, 2.36" L, 5/16-18 Thread (MA-27455)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27545)
- ZORO SELECT Adjustable Handle, 118.00 mm L, M16 Thread (MA-39855)
- ZORO SELECT Adjustable Handle, 3.19" L, 3/8-16 Thread (MA-27500)
- ZORO SELECT Adjustable Handle, 4.65" L, 5/8-11 Thread (MA-27670)
- ZORO SELECT Adjustable Handle, 3.19" L, 3/8-16 Thread (MA-27000)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31X40)
- Zoro Select Levers & Handles