Shop All Levers & Handles
Zoro Select
Adjustable Handle, 3.90" L, 1/2-13 Thread
Mfr # MA-27050
Zoro # G5497970
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Heavy Duty
- Length 3.90"
- Thread Size 1/2"-13
- Diameter 1.10"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MA-27050
- Zoro # G5497970
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Length | 3.90" |
Thread Size | 1/2"-13 |
Diameter | 1.10" |
Height | 1.81" |
Base Dia. (In.) | 1.3125 |
Overall Height | 3 in |
Height (In.) | 2.99 |
Overall Length | 3.9000 in |
Details
Style | Heavy Duty |
Material | Steel |
Color | Black |
Type | Tap |
Components | Steel |
Thread Type | Internal |
Finish | matte |
Item | Adjustable Handle |
Knob Type | Ball Knob |
Handle Material | Steel |
Components Material | Steel |
Features | Totally Enclosed Construction |
Handle Type | Ball Knob |
Thread Standard | UNC |
System of Measurement | Inch |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size 1/2 In.-13, Thread Standard UNC, Overall Height 3 in, Overall Length 3.9000 in, Thread Type Internal, Features Totally Enclosed Construction, Mounting Type Internal Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MABIS 5 ft. Tape Measure, White (35-780-000)
- MICRO 100 Brazed Tool Bit, D, 2.5 In L, 3/8 In W (D-6)
- DB ELECTRICAL Feeler Gauge For Industrial Tractors (3000-6101)
- FREUD BLADE SAW 12"" 44T (D1244X)
- ZORO SELECT Adjustable Handle, 3.19" L, 3/8-16 Thread (MA-27000)
- ZORO SELECT Adjustable Handle, 5.16" L, 3/8-16 Thread (MA-25208)
- ZORO SELECT Adjustable Handle, 4.65" L, 1/2-13 Thread (MA-27100)
- ZORO SELECT Adjustable Handle, 4.65" L, 5/8-11 Thread (MA-27670)
- ZORO SELECT Adjustable Handle, 2.36" L, 5/16-18 Thread (MA-27455)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27570)
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Orange RAL 2004, Comp: Steel (K0269.2A32X40)
- Zoro Select Hand Knobs and Wheels