Shop All Levers & Handles
Zoro Select
Adjustable Handle, 3.19" L, 3/8-16 Thread
Mfr # MA-27515
Zoro # G5127129
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Heavy Duty
- Screw Length 1.9600 in
- Length 3.19"
- Thread Size 3/8"-16
- Diameter 0.94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MA-27515
- Zoro # G5127129
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Screw Length | 1.9600 in |
Length | 3.19" |
Thread Size | 3/8"-16 |
Diameter | 0.94" |
Height | 1.58" |
Height (In.) | 2.52 |
Overall Length | 3-3/16 in |
Overall Height | 2.5200 in |
Base Dia. (In.) | 0.94 |
Details
Style | Heavy Duty |
Material | Steel |
Color | Black |
Type | Stud |
Components | Steel |
Thread Type | External |
Finish | matte |
Item | Adjustable Handle |
Knob Type | Ball Knob |
Features | Totally Enclosed Construction |
Handle Material | Steel |
Handle Type | Ball Knob |
Components Material | Steel |
Thread Standard | UNC |
System of Measurement | Inch |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 1.9600 in, Overall Height 2.5200 in, Overall Length 3-3/16 in, Thread Type External, Features Totally Enclosed Construction, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1/4" Magnetic Tip Nut Driver 3" Shaft (630-1/4M)
- DIABLO Carbide Teeth Jig Saw Blades Deliver Xtr (DJT367XHM)
- LENOX Band Saw Blade, 9 ft. 7 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (99747D2B92920)
- WERA Power Bit, SAE, 1/4", Hex, 5/32", 3-1/2", SS (05071107001)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27565)
- ZORO SELECT Adjustable Handle, 118.00 mm L, M16 Thread (MA-39855)
- ZORO SELECT Adjustable Handle, 4.65" L, 5/8-11 Thread (MA-27670)
- ZORO SELECT Adjustable Handle, 3.19" L, 3/8-16 Thread (MA-27000)
- ZORO SELECT Adjustable Handle, 5.35" L, 3/4-10 Thread (MA-27250)
- ZORO SELECT Adjustable Handle, 2.36" L, 5/16-18 Thread (MA-27455)
- MORTON Adjustable Handle, T-Handle Design, Safety Orange Plastic Handle, 1/2"-13 x 1.97" Steel External Thread, 3.62" Handle Diameter (THP-309-OR)
- Zoro Select Levers & Handles