Shop All Levers & Handles
Zoro Select
Adjustable Handle, 3.19" L, 3/8-16 Thread
Mfr # MA-27505
Zoro # G5127162
Sold in multiples of 100 for $1,819.00
$1,819.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Heavy Duty
- Screw Length 1.5700 in
- Length 3.19"
- Thread Size 3/8"-16
- Diameter 0.94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MA-27505
- Zoro # G5127162
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Screw Length | 1.5700 in |
Length | 3.19" |
Thread Size | 3/8"-16 |
Diameter | 0.94" |
Height | 1.58" |
Overall Height | 2.5200 in |
Base Dia. (In.) | 0.94 |
Overall Length | 3-3/16 in |
Height (In.) | 2.52 |
Details
Style | Heavy Duty |
Material | Steel |
Color | Black |
Type | Stud |
Components | Steel |
Knob Type | Ball Knob |
Thread Type | External |
Finish | matte |
Item | Adjustable Handle |
Features | Totally Enclosed Construction |
Handle Material | Steel |
Handle Type | Ball Knob |
Thread Standard | UNC |
Components Material | Steel |
System of Measurement | Inch |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 1.5700 in, Overall Height 2.5200 in, Overall Length 3-3/16 in, Thread Type External, Features Totally Enclosed Construction, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Hammer Ball Pein 20Oz Wd Hndl (TC120)
- HYDE Knife Taping Wall Ss Pro 10In (09363)
- DRILL AMERICA 1-1/16"-16 Carbon Steel Hex Die (DWTSH1-1/16-16)
- ECLIPSE TOOLS Tamper Proof Star Tip Bit, T20H, 1" L (T20HX1)
- ZORO SELECT Adjustable Handle, 102.00 mm L, M8 Thread (MA-31002)
- ZORO SELECT Adjustable Handle, 3.19" L, 3/8-16 Thread (MA-27000)
- ZORO SELECT Adjustable Handle, 81.00 mm L, M10 Thread (MA-39775)
- ZORO SELECT Adjustable Handle, 118.00 mm L, M16 Thread (MA-39855)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27550)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27565)
- KIPP Adjustable Handle Size: 4, 1/2-13X25, Plastic, Black RAL 7021, Comp: Steel (K0269.4A51X25)
- Zoro Select Hand Knobs and Wheels