Shop All Levers & Handles
Zoro Select
Adjustable Handle, 3.19" L, 3/8-16 Thread
Mfr # MA-27495
Zoro # G5127199
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Heavy Duty
- Screw Length 25/32 in
- Length 3.19"
- Thread Size 3/8"-16
- Diameter 0.94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MA-27495
- Zoro # G5127199
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Screw Length | 25/32 in |
Length | 3.19" |
Thread Size | 3/8"-16 |
Diameter | 0.94" |
Height | 1.58" |
Overall Height | 2.5200 in |
Overall Length | 2-23/64 in |
Height (In.) | 2.52 |
Base Dia. (In.) | 0.94 |
Details
Style | Heavy Duty |
Material | Steel |
Color | Black |
Type | Stud |
Components | Steel |
Thread Type | External |
Item | Adjustable Handle |
Knob Type | Ball Knob |
Finish | matte |
Handle Type | Ball Knob |
Components Material | Steel |
Features | Totally Enclosed Construction |
Handle Material | Steel |
Thread Standard | UNC |
System of Measurement | Inch |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 25/32 in, Overall Height 2.5200 in, Overall Length 2-23/64 in, Thread Type External, Features Totally Enclosed Construction, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-1 5/8" Adjustable Tap Wrench (DWTTW8)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 3/8 In. (5ANST6)
- DEWALT Cordless Angle Grinder Kit, 60V, 9000 RPM (DCG418X2/DCG418B)
- SENCO #2 Phillips Bit, 2 Pieces, 1/4" Shank, PK2 (EA0299)
- ZORO SELECT Adjustable Handle, 4.65" L, 5/8-11 Thread (MA-27670)
- ZORO SELECT Adjustable Handle, 4.65" L, 1/2-13 Thread (MA-27100)
- ZORO SELECT Adjustable Handle, 3.19" L, 3/8-16 Thread (MA-27500)
- ZORO SELECT Adjustable Handle, 102.00 mm L, M8 Thread (MA-31002)
- ZORO SELECT Adjustable Handle, 2.36" L, 5/16-18 Thread (MA-27455)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27565)
- KIPP Pull Handles stainless steel, Style B (K0198.180102)
- Zoro Select Levers & Handles