Shop All Levers & Handles
Zoro Select
Adjustable Handle, 3.19" L, 3/8-16 Thread
Mfr # MA-27000
Zoro # G5506063
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Heavy Duty
- Length 3.19"
- Thread Size 3/8"-16
- Diameter 0.94"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MA-27000
- Zoro # G5506063
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Length | 3.19" |
Thread Size | 3/8"-16 |
Diameter | 0.94" |
Height | 1.58" |
Base Dia. (In.) | 0.94 |
Overall Length | 3-3/16 in |
Overall Height | 2.5200 in |
Height (In.) | 2.52 |
Details
Style | Heavy Duty |
Material | Steel |
Color | Black |
Type | Tap |
Components | Steel |
Item | Adjustable Handle |
Knob Type | Ball Knob |
Finish | matte |
Thread Type | Internal |
Features | Totally Enclosed Construction |
Handle Type | Ball Knob |
Handle Material | Steel |
Thread Standard | UNC |
Components Material | Steel |
System of Measurement | Inch |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size 3/8 In.-16, Thread Standard UNC, Overall Height 2.5200 in, Overall Length 3-3/16 in, Thread Type Internal, Features Totally Enclosed Construction, Mounting Type Internal Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/8"x1" HSS Annular Cutter (DWC5-530-151)
- OX TOOLS Pro Dead Blow Mallet 48oz (OX-P085248)
- MILWAUKEE TOOL 3/8-16 x 1" Socket HD Screw (06-75-4675)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-8-5PK)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27570)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27545)
- ZORO SELECT Adjustable Handle, 118.00 mm L, M16 Thread (MA-39855)
- ZORO SELECT Adjustable Handle, 3.19" L, 3/8-16 Thread (MA-27500)
- ZORO SELECT Adjustable Handle, 2.36" L, 5/16-18 Thread (MA-27455)
- ZORO SELECT Adjustable Handle, 102.00 mm L, M8 Thread (MA-31002)
- J.W. WINCO GN565.2-26-128-A-EL Angled Cabinet U-Handle (565.2-26-128-A-EL)
- Zoro Select Hand Knobs and Wheels