Shop All Knobs
Zoro Select
Adjustable Handle, 2.36" Screw Length
Mfr # MA-38158
Zoro # G3348228
$4.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Black
- Diameter 0.53"
- Finish black oxide
- Height 1.69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MA-38158
- Zoro # G3348228
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 0.53" |
Height | 1.69" |
Length | 2.56" |
Screw Length | 2-23/64 in |
Thread Size | 5/16"-18 |
Overall Length | 2-9/16 in |
Overall Height | 1-13/16 in |
Height (In.) | 0.95 |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 2-23/64 in, Overall Height 1-13/16 in, Overall Length 2-9/16 in, Thread Type External, Features High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Resistance Properties Corrosion Resistance for Low Wear or Inside Applications, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #41 (44111)
- PROTO SAE Plain Hex Key, 5/64" Tip Size, 5 3/8 in Long, 1 in Short (J46405)
- CLEVELAND Counterbore, 5.750" L, 0.375" dia., Bright (C91703)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0625" (1/16) (51862)
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-38161)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-38162)
- ZORO SELECT Wing Knob, 2.48" Diameter, Screw L 0.83" (M-65054)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (98449)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-49155)
- ZORO SELECT Adjustable Handle, 1.38" Screw Length (MA-89153)
- INNOVATIVE COMPONENTS Pull Knob, 5/16-18 Thread Size, 1.25"L, Steel (GN5C----PL5--22)
- Zoro Select Hand Knobs and Wheels