Shop All Knobs
Zoro Select
Adjustable Handle, 2.36" Screw Length
Mfr # MA-28308
Zoro # G3347080
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Black
- Diameter 0.53"
- Finish Gloss Black Powder Coated
- Height 1.81"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MA-28308
- Zoro # G3347080
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 0.53" |
Height | 1.81" |
Length | 2.56" |
Screw Length | 2-23/64 in |
Thread Size | 3/8"-16 |
Overall Length | 2-9/16 in |
Height (In.) | 2.00 |
Overall Height | 1-13/16 in |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 2-23/64 in, Overall Height 1-13/16 in, Overall Length 2-9/16 in, Thread Type External, Features High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Resistance Properties Corrosion Resistance for Low Wear or Inside Applications, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 9/16 in Tip, 1/2 in. Drive, SAE (SHB22214)
- OSG HSS End Mill, 7/16in.dia., 1in.Cut L (5300600)
- H & H INDUSTRIAL PRODUCTS 28 Piece & 1-13Mm 25 Piece Transfer Punch Sets 3/32-1/2" (8600-0054)
- CAPRI TOOLS 3/8 in Drive 16 mm 6-Point Metric Shallow Socket (1-2340)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-59031)
- ZORO SELECT Adjustable Handle, 1.38" Screw Length (MA-48453)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-28500SS)
- ZORO SELECT Adjustable Handle, 0.35" Screw Length (98004)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-28099SS)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-28101SS)
- KIPP Adjustable Handle, Size: 3 3/8-16X50 Zinc, Silver Metallic, Comp: Steel (K0116.3A43X50)
- Zoro Select Knobs