Shop All Knobs
Zoro Select
Adjustable Handle, 1.97" Screw Length
Mfr # MA-49157
Zoro # G3350547
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Black
- Diameter 13.50mm
- Finish black oxide
- Height 43mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MA-49157
- Zoro # G3350547
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 13.50mm |
Height | 43mm |
Length | 65mm |
Screw Length | 50.04mm |
Thread Size | M8 |
Overall Length | 65.02mm |
Height (In.) | 1.14 |
Overall Height | 42.93mm |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Plastic, Components Material Steel, Color Black, Thread Size M8, Screw Length 50.04mm, Overall Height 42.93mm, Overall Length 65.02mm, Thread Type External, Features Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap Plug, 2 Flutes (13300)
- MILWAUKEE TOOL 15/16" S&D Black Oxide Drill Bit (48-89-2752)
- GS TOOLING 1" ER40 Tap Collets (338283)
- ZIRCON Electronic Stud Finder, Prof, Multiscan (66253)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-49155)
- ZORO SELECT Adjustable Handle, 1.97" Screw Length (MA-49166)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-49159)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (99151)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-28500SS)
- ZORO SELECT Star Knob, 0.83" Diameter, Screw L 0.39" (65036M8)
- S & W MANUFACTURING Knrl Ctrl Knob, M8, 25mm dia. (MSKT-024)
- Zoro Select Hand Knobs and Wheels