Shop All Knobs
Zoro Select
Adjustable Handle, 1.97" Screw Length
Mfr # MA-39356
Zoro # G3349269
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Black
- Diameter 19mm
- Finish black oxide
- Height 64mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MA-39356
- Zoro # G3349269
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 19mm |
Height | 64mm |
Length | 95mm |
Screw Length | 50.04mm |
Thread Size | M10 |
Overall Length | 95.00mm |
Height (In.) | 1.68 |
Overall Height | 64.01mm |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M10, Screw Length 50.04mm, Overall Height 64.01mm, Overall Length 95.00mm, Thread Type External, Features High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Rockwell Test Block for RB60 Scale (PT05062)
- PROTO 11 POCKET TOOL POUCH (PO25TR44C)
- KIPP Toggle Clamp Horizontal, Foot Horiz. F1=1350, Clamping Spindle M06X35, Steel, Blue (K0660.006001)
- KO-KEN Socket 18mm 6 Point 40mm 3/8 Sq. Drive (3300X-18)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-68101)
- ZORO SELECT Adjustable Handle, 1.38" Screw Length (MA-28503)
- ZORO SELECT Star Knob, 2.48" Diameter, Screw L 0.82" (M-65028)
- ZORO SELECT Adjustable Handle, 0.79" Screw Length (MA-49400)
- ZORO SELECT Pull Knob, 0.98" Diameter, Screw L 0.39" (65047)
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.66" (65023M10)
- INNOVATIVE COMPONENTS Fluted Knob, 5/16-18 Thread Size, 1.25"L, Blind Tap, Steel (GN5C----F6-B-22)
- Zoro Select Hand Knobs and Wheels