Shop All Knobs
Zoro Select
Adjustable Handle, 1.96" Screw Length
Mfr # MA-67256
Zoro # G3351813
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.63
- Color Black
- Diameter 0.62"
- Finish Powder Coated
- Height 2.16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MA-67256
- Zoro # G3351813
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 0.63 |
Diameter | 0.62" |
Height | 2.16" |
Length | 3.15" |
Screw Length | 1.9600 in |
Thread Size | 3/8"-16 |
Overall Length | 3.1500 in |
Height (In.) | 1.47 |
Overall Height | 2-9/32 in |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 1.9600 in, Overall Height 2-9/32 in, Overall Length 3.1500 in, Thread Type External, Features High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Resistance Properties Corrosion Resistance for Low Wear or Inside Applications, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Malco TS1 Turbo Shear 20 Gauge Capacity Sheet Metal Cutting Attachment (TS1)
- KLEIN TOOLS Offset Straight-Cutting Aviation Snips (2402S)
- GLOBAL EQUIPMENT Magnetic Nail Sweeper With Release, 11"W (116111)
- CRAFTSMAN Sockets, 3/8" Drive 14mm Metric Deep Imp (CMMT15903)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-67255)
- ZORO SELECT Adjustable Handle, 0.79" Screw Length (MA-89250)
- ZORO SELECT Two Spoke Wheel, 4.00" Diameter, Silver (30744P)
- ZORO SELECT Adjustable Handle, 0.35" Screw Length (MA-38004)
- ZORO SELECT Star Knob, 0.83" Diameter, Screw L 0.39" (65036M8)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (99151)
- KIPP Adjustable Handle, Ball Style, All Steel, Size: 2 M16X90 Steel, Painted Finish Gray Hammertone (K0120.216X90)
- Zoro Select Hand Knobs and Wheels