Shop All Knobs
Zoro Select
Adjustable Handle, 1.96" Screw Length
Mfr # MA-48356
Zoro # G3350197
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.85
- Color Black
- Diameter 3/4"
- Finish black oxide
- Height 2.52"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MA-48356
- Zoro # G3350197
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 0.85 |
Diameter | 3/4" |
Height | 2.52" |
Length | 3.74" |
Screw Length | 1.9600 in |
Thread Size | 3/8"-16 |
Overall Length | 3.7400 in |
Height (In.) | 1.14 |
Overall Height | 2-5/8 in |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Plastic, Components Material Steel, Color Black, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 1.9600 in, Overall Height 2-5/8 in, Overall Length 3.7400 in, Thread Type External, Features Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Taper L Drill Bit, 90.00mm L, 30.00mm dia. (653010912)
- PROTO Combination Wrench, Head 1-5/16" (J1242-T500)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-123)
- HOUGEN HMD130 Ultra Low Profile Magnetic Drill-115V (0130101)
- ZORO SELECT Adjustable Handle, 1.38" Screw Length (MA-48453)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-67152)
- ZORO SELECT Two Spoke Wheel, 4.00" Diameter, Silver (30714P)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (98071X.98)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-28102SS)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-38105)
- J.W. WINCO DIN653-M6-40 Flat Knurled Thumb Screw (6N40F48)
- Zoro Select Knobs