Shop All Knobs
Zoro Select
Adjustable Handle, 1.77" Screw Length
Mfr # MA-48155
Zoro # G3349713
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Black
- Diameter 0.53"
- Finish black oxide
- Height 1.69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MA-48155
- Zoro # G3349713
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 0.53" |
Height | 1.69" |
Length | 2.56" |
Screw Length | 1.7700 in |
Thread Size | 5/16"-18 |
Overall Length | 2-9/16 in |
Height (In.) | 1.47 |
Overall Height | 1-13/16 in |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Plastic, Components Material Steel, Color Black, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 1.7700 in, Overall Height 1-13/16 in, Overall Length 2-9/16 in, Thread Type External, Features Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Spanner Power Bit Set, Pieces 4 (73270)
- GUARDAIR Air Gun Body Casting, 10 In. L, Metallic (75LJX03)
- KODIAK CUTTING TOOLS 0.018 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522825)
- MITUTOYO Rect Steel, Asme 0, 0.1009" (611129-531)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-48161X.98)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-48149)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-79351)
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.67" (65023)
- ZORO SELECT Adjustable Handle, 0.79" Screw Length (MA-49400)
- ZORO SELECT Adjustable Handle, 0.47" Screw Length (MA-39011)
- KIPP Adjustable Handle, Ball Style, All Steel, Size: 2 M12X45 Steel, Painted Finish Gray Hammertone (K0120.212X45)
- Zoro Select Knobs