Shop All Knobs
Zoro Select
Adjustable Handle, 1.57" Screw Length
Mfr # MA-68104
Zoro # G3352507
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Black
- Diameter 0.53"
- Finish Powder Coated
- Height 1.22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MA-68104
- Zoro # G3352507
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 0.39 |
Diameter | 0.53" |
Height | 1.22" |
Length | 1.57" |
Screw Length | 1.5700 in |
Thread Size | 1/4"-20 |
Overall Length | 1.5700 in |
Overall Height | 1-5/16 in |
Height (In.) | 0.95 |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Plastic, Components Material Stainless Steel, Color Black, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 1.5700 in, Overall Height 1-5/16 in, Overall Length 1.5700 in, Thread Type External, Features Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Resistance Properties Corrosion Resistant, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Fuel Combo Kit, 3 Bare Tools, Charger (3697-22, 2821-20)
- KLEIN TOOLS KTO Resurgence Knife, Clip Point Blade, Moss Green Handle (OGK002GNT)
- GEARWRENCH E10 x E12 E-Torx® Double Box Ratcheting Wrench (9221)
- PROTO 1/4" Drive Deep Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Full Polish (J47102)
- ZORO SELECT Adjustable Handle, 1.26" Screw Length (MA-68103)
- ZORO SELECT Two Spoke Wheel, 5.00" Diameter, Silver (30755P)
- ZORO SELECT Adjustable Handle, 0.67" Screw Length (MA-28042)
- ZORO SELECT Adjustable Handle, 0.67" Screw Length (99041)
- ZORO SELECT Wing Knob, 1.25" Diameter, Screw L 0.39" (65051)
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (MA-38104)
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (MA-69404)
- Zoro Select Knobs