Shop All Knobs
Zoro Select
Adjustable Handle, 1.57" Screw Length
Mfr # MA-28524
Zoro # G3347683
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Black
- Diameter 0.9"
- Finish Gloss Black Powder Coated
- Height 3.11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MA-28524
- Zoro # G3347683
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 0.9" |
Height | 3.11" |
Length | 4.33" |
Screw Length | 1.5700 in |
Thread Size | 1/2"-13 |
Overall Length | 4-21/64 in |
Height (In.) | 0.95 |
Overall Height | 2-61/64 in |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 1.5700 in, Overall Height 2-61/64 in, Overall Length 4-21/64 in, Thread Type External, Features High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Resistance Properties Corrosion Resistance for Low Wear or Inside Applications, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Ball Knob, 1/2-13 Thread Size, 1.34"L, Blind Tap (0033-C)
- PERFORMANCE TOOL Phillips Round # 4 X 8 In Screwdriver # 4, W30969 (W30969)
- KRAFT TOOL Hi-Craft Fresno Weight (HC755)
- CLECO Pencil Grinder, 1/4 in NPT Air Inlet, 60,000 RPM, 0.1 hp (12R0410-43)
- ZORO SELECT Adjustable Handle, 1.26" Screw Length (MA-28303)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-49158)
- ZORO SELECT Adjustable Handle, 0.67" Screw Length (MA-28042)
- ZORO SELECT Pull Knob, 0.98" Diameter, Screw L 0.39" (65047)
- ZORO SELECT Two Spoke Wheel, 5.00" Diameter, Silver (30725P)
- ZORO SELECT Two Spoke Wheel, 5.00" Diameter, Silver (30735P)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A5)
- Zoro Select Knobs