Shop All Knobs
Zoro Select
Adjustable Handle, 1.57" Screw Length
Mfr # 98524
Zoro # G3776871
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.91
- Color Silver
- Diameter 0.9"
- Finish Bright
- Height 3.11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 98524
- Zoro # G3776871
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 0.91 |
Diameter | 0.9" |
Height | 3.11" |
Length | 4.33" |
Screw Length | 1.5700 in |
Thread Size | 1/2"-13 |
Overall Length | 4-21/64 in |
Overall Height | 2-61/64 in |
Height (In.) | 2.00 |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Stainless Steel, Components Material Stainless Steel, Color Silver, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 1.5700 in, Overall Height 2-61/64 in, Overall Length 4-21/64 in, Thread Type External, Features Can Be Used in Maritime or Corrosive Manufacturing Environments, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Non-Magnetic, Resistance Properties Heat Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 124-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (446012)
- KAPRO 176 Maxpro Magnetic Heavy Duty 72" I-Beam w/45° Vial (176-82-72)
- WILLIAMS SIDE N ADJ WRNCH HD APPL 21IN (BAH96CUS)
- OSG Screw Machine Drill Bit, #36 Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish, Spiral Flute (10106505)
- ZORO SELECT Adjustable Handle, 1.38" Screw Length (MA-28503)
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-48100)
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-28320SS)
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (MA-38254)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (98099)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-59408)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X30, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A26X30)
- Zoro Select Hand Knobs and Wheels