Shop All Knobs
Zoro Select
Adjustable Handle, 1.56" Screw Length
Mfr # MA-48104
Zoro # G3349847
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Black
- Diameter 0.39"
- Finish black oxide
- Height 1.22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MA-48104
- Zoro # G3349847
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 0.39 |
Diameter | 0.39" |
Height | 1.22" |
Length | 1.57" |
Screw Length | 1-9/16 in |
Thread Size | 1/4"-20 |
Overall Length | 1.5700 in |
Overall Height | 1-5/16 in |
Height (In.) | 1.14 |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Plastic, Components Material Steel, Color Black, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 1-9/16 in, Overall Height 1-5/16 in, Overall Length 1.5700 in, Thread Type External, Features Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Panel Carrier Yellow (93-301)
- MILWAUKEE TOOL 9/16 in. x 12 in. Straight Shank Rebar Cutter (48-20-6776)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 3.20mm (C18922)
- GEDORE Flat Double Box End Wrench, 10x13mm (4 10X13)
- ZORO SELECT Two Spoke Wheel, 4.00" Diameter, Silver (30754P)
- ZORO SELECT Wing Knob, 1.25" Diameter, Screw L 0.39" (65051)
- ZORO SELECT Adjustable Handle, 0.47" Screw Length (MA-39011)
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.67" (M-65003)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-48099)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-28033)
- KIPP Wing Grip D=1/4-20X30 A=50, H=24, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.1A25X30)
- Zoro Select Knobs