Shop All Levers & Handles
Zoro Select
Adjustable Handle, 131.00 mm L, M12 Thread
Mfr # MA-31304
Zoro # G5112368
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Heavy Duty
- Screw Length 40.00mm
- Length 131.00mm
- Thread Size M12
- Diameter 19.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MA-31304
- Zoro # G5112368
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Screw Length | 40.00mm |
Length | 131.00mm |
Thread Size | M12 |
Diameter | 19.00mm |
Height | 22.00mm |
Overall Height | 14.00mm |
Base Dia. (In.) | 0.75 |
Overall Length | 131.00mm |
Height (In.) | 0.87 |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size M12, Thread Standard Metric, Screw Length 40.00mm, Overall Height 14.00mm, Overall Length 131.00mm, Thread Type External, Features Long Arm Reach, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Bucket Mount Holster for Chainsaw with Replacement Liner (24-14L)
- ZORO SELECT Drill Bushing, H, Drill Size 33/64 In (H4812LP)
- WESTWARD Half Round File, 10 In, Smooth, Machinists (1NFR7)
- STANLEY 16 ft Tape Measure, 3/4 in Blade, Stud Markings, True-Zero Hook, ABS Plastic Case, Yellow (30-495)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27545)
- ZORO SELECT Adjustable Handle, 4.65" L, 5/8-11 Thread (MA-27670)
- ZORO SELECT Adjustable Handle, 4.65" L, 1/2-13 Thread (MA-27100)
- ZORO SELECT Adjustable Handle, 5.35" L, 3/4-10 Thread (MA-27250)
- ZORO SELECT Adjustable Handle, 81.00 mm L, M10 Thread (MA-39775)
- ZORO SELECT Adjustable Handle, 3.19" L, 3/8-16 Thread (MA-27000)
- J.W. WINCO GN565.2-26-128-A-BL Angled Cabinet U-Handle (565.2-26-128-A-BL)
- Zoro Select Hand Knobs and Wheels