Shop All Levers & Handles
Zoro Select
Adjustable Handle, 131.00 mm L, M10 Thread
Mfr # MA-32031
Zoro # G5075240
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Heavy Duty
- Length 131.00mm
- Thread Size M10
- Diameter 19.00mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MA-32031
- Zoro # G5075240
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Length | 131.00mm |
Thread Size | M10 |
Diameter | 19.00mm |
Height | 22.00mm |
Overall Height | 14.00mm |
Height (In.) | 0.87 |
Overall Length | 131.00mm |
Base Dia. (In.) | 0.75 |
Details
Style | Heavy Duty |
Material | Steel |
Color | Black |
Type | Tap |
Components | Steel |
Handle | 15 Degrees |
Item | Adjustable Handle |
Thread Type | Internal |
Finish | matte |
Knob Type | Ball Knob |
Features | Long Arm Reach |
Components Material | Steel |
Handle Type | Ball Knob |
Handle Material | Steel |
Thread Standard | Metric |
System of Measurement | Metric |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size M10, Thread Standard Metric, Overall Height 14.00mm, Overall Length 131.00mm, Thread Type Internal, Features Long Arm Reach, Mounting Type Internal Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 10 mm x 11 mm Super-Thin Open End Wrench (11850-1011)
- MELIN TOOL CO Carbide Stub Drill Ltr, N, 1-7/8", 135 deg., Number of Flutes: 2 (IDR-N)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725017)
- UNIBOR 1.1/16 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27234)
- ZORO SELECT Adjustable Handle, 5.16" L, 3/8-16 Thread (MA-25208)
- ZORO SELECT Adjustable Handle, 2.36" L, 5/16-18 Thread (MA-27455)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27570)
- ZORO SELECT Adjustable Handle, 4.65" L, 1/2-13 Thread (MA-27100)
- ZORO SELECT Adjustable Handle, 81.00 mm L, M10 Thread (MA-39775)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27545)
- KIPP Adjustable Handle, Size: 2 M10X45 Zinc, Black Satin, Comp: Steel (K0116.2101X45)
- Zoro Select Hand Knobs and Wheels