Shop All Levers & Handles
Zoro Select
Adjustable Handle, 118.00 mm L, M16 Thread
Mfr # MA-39650
Zoro # G5075259
$22.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Heavy Duty
- Length 118.00mm
- Thread Size M16
- Diameter 33.00mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MA-39650
- Zoro # G5075259
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Length | 118.00mm |
Thread Size | M16 |
Diameter | 33.00mm |
Height | 52.00mm |
Overall Length | 118.00mm |
Overall Height | 87.00mm |
Base Dia. (In.) | 1.28125 |
Height (In.) | 2.05 |
Details
Style | Heavy Duty |
Material | Steel |
Color | Black |
Type | Tap |
Components | Steel |
Item | Adjustable Handle |
Thread Type | Internal |
Knob Type | Ball Knob |
Finish | matte |
Thread Standard | Metric |
Components Material | Steel |
Features | Totally Enclosed Construction |
Handle Type | Ball Knob |
Handle Material | Steel |
System of Measurement | Metric |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size M16, Thread Standard Metric, Overall Height 87.00mm, Overall Length 118.00mm, Thread Type Internal, Features Totally Enclosed Construction, Mounting Type Internal Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 25/64 (44225)
- PELICAN Black Protective Case, 13.37" L x 11.62" W x 6" D (1400NF)
- MIRKA Pros Sander 5" (MRP-550NV)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20, Die Cast Zinc Black Satin, Comp: Steel (K0122.1A21)
- ZORO SELECT Adjustable Handle, 3.19" L, 3/8-16 Thread (MA-27000)
- ZORO SELECT Adjustable Handle, 3.19" L, 3/8-16 Thread (MA-27500)
- ZORO SELECT Adjustable Handle, 118.00 mm L, M16 Thread (MA-39855)
- ZORO SELECT Adjustable Handle, 2.36" L, 5/16-18 Thread (MA-27455)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27570)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27565)
- J.W. WINCO Tubular Handle, 514 mm Overall L (333.7-28-500)
- Zoro Select Levers & Handles