Shop All Knobs
Zoro Select
Adjustable Handle, 1.18" Screw Length
Mfr # MA-79102
Zoro # G3270552
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Black
- Diameter 13.46mm
- Finish Gloss Black Powder Coated
- Height 33mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MA-79102
- Zoro # G3270552
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 0.39 |
Diameter | 13.46mm |
Height | 33mm |
Length | 40mm |
Screw Length | 29.97mm |
Thread Size | M6 |
Overall Length | 39.88mm |
Height (In.) | 0.94 |
Overall Height | 33.02mm |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M6, Screw Length 29.97mm, Overall Height 33.02mm, Overall Length 39.88mm, Thread Type External, Features High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Smooth and Comfortable Design, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.5 hp (45YY21)
- DRILL AMERICA 1/4"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (D/AA/CX121/4)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 6-24mm, 19 Pc (86224)
- KRAFT TOOL Asphalt Lute, 30", Straight (GG830N)
- ZORO SELECT Adjustable Handle, 1.97" Screw Length (MA-89157)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-49168)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-79402)
- ZORO SELECT Adjustable Handle, 1.97" Screw Length (MA-39356)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-28102SS)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-28300)
- J.W. WINCO DIN6303-M8-B Knurled Nut (8NF45/B)
- Zoro Select Knobs