Shop All Knobs
Zoro Select
Adjustable Handle, 1.18" Screw Length
Mfr # MA-39102
Zoro # G3348438
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Black
- Diameter 10mm
- Finish black oxide
- Height 31mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MA-39102
- Zoro # G3348438
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 0.39 |
Diameter | 10mm |
Height | 31mm |
Length | 40mm |
Screw Length | 29.97mm |
Thread Size | M6 |
Overall Length | 39.88mm |
Height (In.) | 1.68 |
Overall Height | 30.99mm |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M6, Screw Length 29.97mm, Overall Height 30.99mm, Overall Length 39.88mm, Thread Type External, Features High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Scratcher Knife, 12 (PL629)
- DORIAN Tool Holder, Reversible Cut-Off, BXA (D30BXA-7-71C)
- DRILL AMERICA 1/2"-26 HSS Plug Hand Tap (DWTST1/2-26P)
- AMSCOPE 4 1/2 in. Straight Narrow Point Cross Locking Tweezers (TW-423)
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (MA-39104)
- ZORO SELECT Two Spoke Wheel, 4.00" Diameter, Silver (30724P)
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.66" (M-65017)
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-68150)
- ZORO SELECT Adjustable Handle, 0.90" Screw Length (MA-28064)
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (MA-79154)
- KIPP Adjustable Handle, Modern Design, Sz. 0, M04X35, Die Cast Zinc Black Satin, Comp: Steel (K0122.0041X35)
- Zoro Select Knobs