Shop All Knobs
Zoro Select
Adjustable Handle, 1.18" Screw Length
Mfr # MA-28102SS
Zoro # G3346730
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Black
- Diameter 0.39"
- Finish Gloss Black Powder Coated
- Height 1.30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MA-28102SS
- Zoro # G3346730
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 0.39 |
Diameter | 0.39" |
Height | 1.30" |
Length | 1.57" |
Screw Length | 1-3/16 in |
Thread Size | 1/4"-20 |
Overall Length | 1.5700 in |
Height (In.) | 1.47 |
Overall Height | 1-5/16 in |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 1-3/16 in, Overall Height 1-5/16 in, Overall Length 1.5700 in, Thread Type External, Features High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Resistance Properties Corrosion Resistance for Low Wear or Inside Applications, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 1.60mm (C71212)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13232)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 6.80mm (C18598)
- DEWALT 1/2" x 4" x 6" SDS+ Hammer Bit (DW5437)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-28101SS)
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-28100SS)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-28099SS)
- ZORO SELECT Star Knob, 1.25" Diameter, Screw L 0.39" (65025)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-38101)
- ZORO SELECT Two Spoke Wheel, 5.00" Diameter, Silver (30715P)
- KIPP Palm Grip, DIN 6335, D=3/8-16 D1= 50 H=34, Style E, Tapped Blind Hole, Stainless Steel Polished (K0146.5050A42)
- Zoro Select Hand Knobs and Wheels