Shop All Knobs
Zoro Select
Adjustable Handle, 0.98" Screw Length
Mfr # MA-79351
Zoro # G3270893
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Black
- Diameter 19mm
- Finish Gloss Black Powder Coated
- Height 67mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MA-79351
- Zoro # G3270893
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 19mm |
Height | 67mm |
Length | 95mm |
Screw Length | 24.89mm |
Thread Size | M10 |
Overall Length | 95.00mm |
Height (In.) | 1.67 |
Overall Height | 67.06mm |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M10, Screw Length 24.89mm, Overall Height 67.06mm, Overall Length 95.00mm, Thread Type External, Features High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Smooth and Comfortable Design, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Feeler Gauge, 0.0015 In, 12 In L (J0015L)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 48 in W x 30 in D x 36-3/4 in H (2-656990)
- J.W. WINCO GN75-25-M6-D Waist Shaped Knob, Steel (6NB72/D)
- MICRO 100 Face Grooving Tool (FGC3-250-039-050)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-79408)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-79402)
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (MA-38104)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-28325SS)
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (98524)
- ZORO SELECT Two Spoke Wheel, 6.00" Diameter, Silver (30756P)
- DAVIES Round Grip Clamp Knob, 5/16-18 Size, 1.30"L, GP Phenolic (3015-C)
- Zoro Select Knobs