Shop All Knobs
Zoro Select
Adjustable Handle, 0.98" Screw Length
Mfr # MA-28101SS
Zoro # G3346651
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Black
- Diameter 0.39"
- Finish Gloss Black Powder Coated
- Height 1.30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MA-28101SS
- Zoro # G3346651
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 0.39 |
Diameter | 0.39" |
Height | 1.30" |
Length | 1.57" |
Screw Length | 63/64 in |
Thread Size | 1/4"-20 |
Overall Length | 1.5700 in |
Height (In.) | 1.47 |
Overall Height | 1-5/16 in |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 63/64 in, Overall Height 1-5/16 in, Overall Length 1.5700 in, Thread Type External, Features High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Resistance Properties Corrosion Resistance for Low Wear or Inside Applications, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set, SAE, 7 pcs (41227)
- LLAMBRICH USA Keyed Drill Chuck 5/8" Cap., 1/2-20 Mount Size, Steel (CY-16 R-1/2)
- K-TOOL INTERNATIONAL 3/8" Drive Metric, 9 pcs (KTI-27201)
- KEO Countersink, 6 FL, 82 Deg, 5/16, HSS (55023)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-28102SS)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-28099SS)
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-28100SS)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-48102)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-49158)
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.67" (65023)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 3/8" Tip Dia., 0.600"L, Pull Knob (GI3/8-1.5-B-PL5)
- Zoro Select Knobs